Square D (Schneider Electric) ZB4BVM3 230-240V GREEN PROTECTEDLED W/ MOUNTING | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - 230-240V GREEN PROTECTEDLED W/ MOUNTING - ZB4BVM3
+ / - Hover over image to Zoom
Other Views

    230-240V GREEN PROTECTEDLED W/ MOUNTING

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BVM3
    SKU: 22088341
    $63.37
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW CLAMP
    Shape of Head:Round
    Voltage Rating:230...240 V AC, 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BVM3
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Series HARMONY XB4
    Product Overview:
    230-240V GRN PROTECTED LED W/MNT COLLAR,22mm Round,230...240 V AC, 50/60 Hz,Harmony XB4,Screw Clamp,complete body/light block assembly,complete body/light block assembly,green,integral LED,protected LED