Square D (Schneider Electric) ZB4BVG1 MOUNTING COLLAR WITH 120V WHITE LED | Graybar Store
Square D (Schneider Electric) - MOUNTING COLLAR WITH 120V WHITE LED - ZB4BVG1
+ / - Hover over image to Zoom
Other Views

    MOUNTING COLLAR WITH 120V WHITE LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BVG1
    SKU: 99546454
    $64.98
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Connections:SCREW CLAMP
    Shape of Head:Round
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BVG1
    • Connections SCREW CLAMP
    • Color White
    • UNSPSC 39122216
    • Series HARMONY
    • Shape of Head Round
    • Voltage Rating 120 V
    • SKU Spec Sheet
      ZB4BVG1 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    MOUNTING COLLAR WITH 120V WHITE LED,-25 to +70 Degrees C,120 V,22mm Round,Chromium Plated Metal,Electrical Component Light Module,Harmony,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified