Square D (Schneider Electric) ZB4BVBG6 24-120V PROT BLUE LED W/MTG BASE | Graybar Store
Square D (Schneider Electric) - 24-120V PROT BLUE LED W/MTG BASE - ZB4BVBG6
+ / - Hover over image to Zoom
Other Views

    24-120V PROT BLUE LED W/MTG BASE

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BVBG6
    SKU: 25062927
    $62.09
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Connections:SCREW CLAMP
    Shape of Head:Round
    Voltage Rating:24 - 120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BVBG6
    • Connections SCREW CLAMP
    • Color Blue
    • UNSPSC 39122216
    • Series HARMONY
    • Shape of Head Round
    • Voltage Rating 24 - 120 V
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    24-120VPROT BLUE LED W/MTG BASE,-25 to +70 Degrees C,22mm Round,24 - 120 V,Blue Unmarked LED,Electrical Component Light Module,Harmony,Plastic mounting,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified File Number LR440