Square D (Schneider Electric) ZB4BV3 LIGHT MODULE | Graybar Store
Square D (Schneider Electric) - LIGHT MODULE - ZB4BV3
+ / - Hover over image to Zoom
Other Views

    LIGHT MODULE

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BV3
    SKU: 99485654
    $111.18
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Connections:SCREW CLAMP
    Voltage Rating:110...120 V AC, 50/60 HZ
    Brand or Series:HARMONY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BV3
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Brand or Series HARMONY
    • Voltage Rating 110...120 V AC, 50/60 HZ
    • SKU Spec Sheet
      ZB4BV3 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    LIGHT MODULE,-25 to +55 Degrees C,22mm Round,Electrical Component Light Module,Harmony,IP20,Screw Clamp,UL Listed, CSA