Square D (Schneider Electric) ZALVB3 LIGHT MODULE W/PROTECTED LED 24V GREEN | Graybar Store
Square D (Schneider Electric) - LIGHT MODULE W/PROTECTED LED 24V GREEN - ZALVB3
+ / - Hover over image to Zoom
Other Views

    LIGHT MODULE W/PROTECTED LED 24V GREEN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZALVB3
    SKU: 25151115
    $56.57
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Connections:SCREW CLAMP TERMINALS
    Voltage Rating:24 V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZALVB3
    • Connections SCREW CLAMP TERMINALS
    • Color Green
    • UNSPSC 39121565
    • Series HARMONY
    • Voltage Rating 24 V AC/DC
    • SKU Spec Sheet
      ZALVB3 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIGHT MODULE W/PROTECTED LED 24V GREEN,24 V AC/DC,EN/IEC, CSA, UL listed,For XB5 22 mm control and signalling units,Harmony,IP20,Rear,Screw clamp terminals,green,light block