Lithonia Lighting Z8SMR48 Indoor Fixture Accessories, 48 in L | Graybar Store
     
Lithonia Lighting - Indoor Fixture Accessories, 48 in L - Z8SMR48
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 48 in L

    Manufacturer: Lithonia Lighting
    Manufacturer #: Z8SMR48
    SKU: 25254492
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:48 in.
    Use With:For T8 Fixtures
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # Z8SMR48
    • UNSPSC 39111818
    • Length 48 in.
    • Use With For T8 Fixtures
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    48 in, For T8 Fixtures