Siemon Z6A-S03 Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Red, 1, Gold | Graybar Store
     
Siemon - Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Red, 1, Gold - Z6A-S03
+ / - Hover over image to Zoom
Other Views

    Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Red, 1, Gold

    Manufacturer: Siemon
    Manufacturer #: Z6A-S03
    SKU: 25227790
    $13.61
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    No. of Ports:1
    Plating Material:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-S03
    • Color Red
    • Termination Style Pass-Through
    • No. of Ports 1
    • UNSPSC 39121400
    • Flammability Rating UL94 V-0
    • Plating Material Gold
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Red, 1, Gold