Siemon Z6A-K07 Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Green, 1, Gold | Graybar Store
     
Siemon - Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Green, 1, Gold - Z6A-K07
+ / - Hover over image to Zoom
Other Views

    Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Green, 1, Gold

    Manufacturer: Siemon
    Manufacturer #: Z6A-K07
    SKU: 25940695
    $12.37
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    No. of Ports:1
    Plating Material:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-K07
    • Color Green
    • Termination Style Pass-Through
    • No. of Ports 1
    • Flammability Rating UL94 V-0
    • Plating Material Gold
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    Cat 6a, Pass-Through, UL 94 V-0, T568A/B, Green, 1, Gold