Siemon Z6-K06 Cat 6, UL 94 V-0, T568A/B, Blue, 1 | Graybar Store
     
Siemon - Cat 6, UL 94 V-0, T568A/B, Blue, 1 - Z6-K06
+ / - Hover over image to Zoom
Other Views

    Cat 6, UL 94 V-0, T568A/B, Blue, 1

    Manufacturer: Siemon
    Manufacturer #: Z6-K06
    SKU: 25385545
    $8.26
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-K06
    • Color Blue
    • No. of Ports 1
    • Flammability Rating UL94 V-0
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    Cat 6, UL 94 V-0, T568A/B, Blue, 1