Siemon Z6-K01B Cat 6, UL 94 V-0, T568A/B, Black, 1, 100 per Package | Graybar Store
     
Siemon - Cat 6, UL 94 V-0, T568A/B, Black, 1, 100 per Package - Z6-K01B
+ / - Hover over image to Zoom
Other Views

    Cat 6, UL 94 V-0, T568A/B, Black, 1, 100 per Package

    Manufacturer: Siemon
    Manufacturer #: Z6-K01B
    SKU: 25410884
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Ports:1
    Adapter Housing Color:Black
    Packaging:100 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-K01B
    • Color Black
    • Module Type Cat 6
    • No. of Ports 1
    • Adapter Housing Color Black
    • Flammability Rating UL94 V-0
    • Wiring Configuration T568A/B
    • Packaging 100 per Package
    • ECCN EAR99
    Product Overview:
    Cat 6, UL 94 V-0, T568A/B, Black, 1, 100 per Package