Siemon Z6-K01 UTP Outlet, 6 Port, Black | Graybar Store
     
Siemon - UTP Outlet, 6 Port, Black - Z6-K01
+ / - Hover over image to Zoom
Other Views

    UTP Outlet, 6 Port, Black

    Manufacturer: Siemon
    Manufacturer #: Z6-K01
    SKU: 25307279
    $9.89
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Black
    Use With:Category 6 Cables
    Part Number:Z6-K01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-K01
    • Color Black
    • Part Number Z6-K01
    • Type UTP Outlet
    • No. of Ports 6
    • Use With Category 6 Cables
    • ECCN EAR99
    Product Overview:
    UTP Outlet, 6, Black, Category 6 Cables, Z6-K01