Siemon Z6-02D Cat 6 Shielded Module with Door, Hybrid(Flat/Angled), UL 94 V-0, T568A/B, White, 1 | Graybar Store
     
Siemon - Cat 6 Shielded Module with Door, Hybrid(Flat/Angled), UL 94 V-0, T568A/B, White, 1 - Z6-02D
+ / - Hover over image to Zoom
Other Views

    Cat 6 Shielded Module with Door, Hybrid(Flat/Angled), UL 94 V-0, T568A/B, White, 1

    Manufacturer: Siemon
    Manufacturer #: Z6-02D
    SKU: 25445425
    $11.42
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-02D
    • Color White
    • No. of Ports 1
    • Flammability Rating UL94 V-0
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    Cat 6, UL 94 V-0, T568A/B, White, 1