Unistrut P1045 HG Hot-Dipped Galvanized Z Shape Fitting | Graybar Store
     
Unistrut - Hot-Dipped Galvanized Z Shape Fitting - P1045 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Z Shape Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1045 HG
    SKU: 93160835
    $4.55
    Checking Pricing
         
    No. of Holes:3
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Hot Dipped Galvanized
    Weight:55 per 100 Pieces lb
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches):9/16
    Fitting Type:Z-Shaped
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1045 HG
    • UNSPSC 39121311
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Fitting Type Z-Shaped
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 55 per 100 Pieces lb
    • No. of Holes 3
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Z-Shaped Fitting, Hot Dipped Galvanized, Weight: 55 per 100 Pieces lb, Steel, Hole Diameter (Inches): 9/16 in