Siemon Z-MAX™ 6a Modular Cords with Clear Boot | Graybar Store
     
Siemon - Z-MAX™ 6a Modular Cords with Clear Boot
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6a Modular Cords with Clear Boot

    Manufacturer: Siemon
         

    Z-MAX™ Category 6a modular cord with clear boot combines unparallel performance of an exclusive PCB-based smart plug, alien crosstalk resistant construction and a host of innovative end-user features.

    • Manufacturer Siemon
    • Category Cat 6A
    Select Filter Options Below ( 1 items found )
    Color:Blue
    Length:10 ft.
    Mfg Part #
    SKU
    Color
    Length
    Price
    ZC6A-10T-PD
    25822664
    Blue
    10 ft.
    $30.05 / EA
    SKU
    25822664
    Color
    Blue
    Length
    10 ft.
    $30.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock