Lithonia Lighting Z 1 25 MVOLT GEB10IS Z Series Low Profile Strip, (1)25WT8, 120V-277V, T8 electronic ballast | Graybar Store
     
Lithonia Lighting - Z Series Low Profile Strip, (1)25WT8, 120V-277V, T8 electronic ballast - Z 1 25 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Z Series Low Profile Strip, (1)25WT8, 120V-277V, T8 electronic ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: Z 1 25 MVOLT GEB10IS
    SKU: 25650749
    $45.92
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:1
    Nom. Length (Inches):36 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # Z 1 25 MVOLT GEB10IS
    • Color White
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    Product Overview:
    Z series low profile strip, One lamp, 25W T8 (36''), 120V-277V, T8 electronic ballast, SKU - 185AHT