Lithonia Lighting Z 1 17 MVOLT GEB10IS STRIP LIGHT ONE LAMP 17 WATT | Graybar Store
     
Lithonia Lighting - STRIP LIGHT ONE LAMP 17 WATT - Z 1 17 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    STRIP LIGHT ONE LAMP 17 WATT

    Manufacturer: Lithonia Lighting
    Manufacturer #: Z 1 17 MVOLT GEB10IS
    SKU: 25418378
    $57.57
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:1
    Nom. Length (Inches):24 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # Z 1 17 MVOLT GEB10IS
    • Color White
    • UNSPSC 39111533
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    Product Overview:
    Z series low profile strip, One lamp, 17W T8 (24''), 120V-277V, T8 electronic ballast, SKU - 184TWJ