Wiremold (Legrand) YL1400-50 Surface-Mounted Raceway, 1400 Series, 50 ft L, 1400, Yellow | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway, 1400 Series, 50 ft L, 1400, Yellow - YL1400-50
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, 1400 Series, 50 ft L, 1400, Yellow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: YL1400-50
    SKU: 88299248
    $153.50
    Checking Pricing
         
    Quick Order:Y
    Length:50 ft.
    Brand or Series:1400 Series
    Color / Finish:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # YL1400-50
    • Type Raceway
    • UNSPSC 39131709
    • Brand or Series 1400 Series
    • Color / Finish Yellow
    • Length 50 ft.
    • Series 1400
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    50' Nonmetallic Pancake Overfloor Raceway
    Durable low profile construction. Protects cords and reduces tripping hazard;Flexible design. Conforms to any floor surface;Easy to install. Cuts to length with scissors or utility knife;Will hide a wide assortment of power and data cords;Available in multiple colors. Blend or contrast with any décor