Burndy YH292C YH292C | Graybar Store
Burndy - YH292C - YH292C
+ / - Hover over image to Zoom
Other Views

    YH292C

    Manufacturer: Burndy
    Manufacturer #: YH292C
    SKU: 91006642
    $0.00
    Checking Pricing
         
    Tap Conductor Size:2, 4, 6, 8, 12, 10, 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YH292C
    • UNSPSC 39121427
    • Materials Copper
    • Tap Conductor Size 2, 4, 6, 8, 12, 10, 14 AWG
    Product Overview:
    Copper Compression H Tap, 250 kcmil-2 AWG (Main), 2-6 AWG (Tap 1), 8-14 AWG (Tap 2), Tin Plated
    Copper Compression H Tap, 250 kcmil-2 AWG (Main), 2-6 AWG (Tap 1), 8-14 AWG (Tap 2), Tin Plated