Burndy YH2929 YH2929 | Graybar Store
Burndy - YH2929 - YH2929
+ / - Hover over image to Zoom
Other Views

    YH2929

    Manufacturer: Burndy
    Manufacturer #: YH2929
    SKU: 91006641
    $0.00
    Checking Pricing
         
    Tap Conductor Size:4/0, 2/0, 3/0, 1, 1/0, 2 AWG, 250 KCMIL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YH2929
    • UNSPSC 39121427
    • Materials Copper
    • Tap Conductor Size 4/0, 2/0, 3/0, 1, 1/0, 2 AWG, 250 KCMIL
    Product Overview:
    Copper Compression H Tap, 250 kcmil-2 AWG (Main), 250 kcmil-2 AWG (Tap), Tin Plated
    Copper Compression H Tap, 250 kcmil-2 AWG (Main), 250 kcmil-2 AWG (Tap), Tin Plated