Burndy YGHC34C29 YGHC34C29 | Graybar Store
Burndy - YGHC34C29 - YGHC34C29
+ / - Hover over image to Zoom
Other Views

    YGHC34C29

    Manufacturer: Burndy
    Manufacturer #: YGHC34C29
    SKU: 88049009
    $43.23
    Checking Pricing
         
    Tap Conductor Size:4/0, 3/0 AWG, 250 KCMIL, 95, 120 MM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGHC34C29
    • UNSPSC 39121427
    • Materials Copper Alloy
    • Tap Conductor Size 4/0, 3/0 AWG, 250 KCMIL, 95, 120 MM
    Product Overview:
    Copper Compression C Connector, 300-500 kcmil (Run) & 3/0 AWG(Str) - 250 kcmil (Tap)
    Copper Compression C Connector, 300-500 kcmil (Run) & 3/0 AWG(Str) - 250 kcmil (Tap)