Burndy YGHC34C26 YGHC34C26 | Graybar Store
Burndy - YGHC34C26 - YGHC34C26
+ / - Hover over image to Zoom
Other Views

    YGHC34C26

    Manufacturer: Burndy
    Manufacturer #: YGHC34C26
    SKU: 88049008
    $40.72
    Checking Pricing
         
    Tap Conductor Size:2/0, 1, 1/0, 2, 4, 6 AWG, 35, 70 MM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGHC34C26
    • UNSPSC 39121427
    • Materials Copper Alloy
    • Tap Conductor Size 2/0, 1, 1/0, 2, 4, 6 AWG, 35, 70 MM
    Product Overview:
    Copper Compression C Connector, 300-500 kcmil, 3/4" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap)
    Copper Compression C Connector, 300-500 kcmil, 3/4" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap)