Burndy YGHC26C2 YGHC26C2 | Graybar Store
Burndy - YGHC26C2 - YGHC26C2
+ / - Hover over image to Zoom
Other Views

    YGHC26C2

    Manufacturer: Burndy
    Manufacturer #: YGHC26C2
    SKU: 88049003
    $20.20
    Checking Pricing
         
    Tap Conductor Size:2, 4, 6 AWG, 10, 35 MM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGHC26C2
    • UNSPSC 39121427
    • Materials Copper Alloy
    • Tap Conductor Size 2, 4, 6 AWG, 10, 35 MM
    Product Overview:
    Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap)
    Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap)