Burndy YF2210TOOL Ratchet Crimping Tool, Trapezoidal Crimp, 22 to 10 AWG | Graybar Store
     
Burndy - Ratchet Crimping Tool, Trapezoidal Crimp, 22 to 10 AWG - YF2210TOOL
+ / - Hover over image to Zoom
Other Views

    Ratchet Crimping Tool, Trapezoidal Crimp, 22 to 10 AWG

    Manufacturer: Burndy
    Manufacturer #: YF2210TOOL
    SKU: 25567369
    $121.07
    Checking Pricing
         
    Capacity:22 to 10 AWG
    Standard:RoHS Compatible with Exemption
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YF2210TOOL
    • Application For Use On Copper Ferrules, Bare And Insulated Ferrules
    • Type YF-Tool, Installation Ratchet Tool
    • UNSPSC 27111518
    • Brand FERRULES
    • Capacity 22 to 10 AWG
    Product Overview:
    Ratchet crimping tool has a trapezoidal crimp profile and crimps 22 to 10 AWG insulated and uninsulated ferrules.
    Features: Ergonomic Handle Design To Help Ease Installer Fatigue, Release Mechanism, Low Handle Force Required, Have Multiple Grooves For Range Capacity, Weight: 1.05 LB, Crimp Profile: Trapezoidal