Burndy YF2210FL Full Cycle Ratchet Crimping Tool, Dieless, Front Load, 22 to 10 AWG | Graybar Store
     
Burndy - Full Cycle Ratchet Crimping Tool, Dieless, Front Load, 22 to 10 AWG - YF2210FL
+ / - Hover over image to Zoom
Other Views

    Full Cycle Ratchet Crimping Tool, Dieless, Front Load, 22 to 10 AWG

    Manufacturer: Burndy
    Manufacturer #: YF2210FL
    SKU: 25796648
    $264.58
    Checking Pricing
         
    Additional Features:Features: Ratchet Ferrule Crimp Tool,Dieless, Weight-82 lbs
    Capacity:22 to 10 AWG
    Operating Force:5000 lb.
    Standard:RoHs Compatible with Exemption
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YF2210FL
    • Application For Use On Installing #10-22 AWG Insulated and Uninsulated Ferrules
    • Type YF-Tool, Installing Ratchet
    • UNSPSC 27111518
    • Additional Features Features: Ratchet Ferrule Crimp Tool,Dieless, Weight-82 lbs
    • Brand FERRULES
    • Capacity 22 to 10 AWG
    • Operating Force 5000 lb.
    • Standard RoHs Compatible with Exemption
    • SKU Spec Sheet
      YF2210FL Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ratchet Ferrule Crimp Tool,Dieless, #22-#10 AWG, Weight-82 lbs