B-Line (Eaton) SB119GYZ Power Cable Support, Single, 1/8 in. x 1 in., Yellow Zinc | Graybar Store
     
B-Line (Eaton) - Power Cable Support,  Single, 1/8 in. x 1 in., Yellow Zinc - SB119GYZ
+ / - Hover over image to Zoom
Other Views

    Power Cable Support, Single, 1/8 in. x 1 in., Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB119GYZ
    SKU: 93159408
    $22.87
    Checking Pricing
         
    Color / Finish:Yellow Zinc
    Fitting Type:Wire Support Bracket
    Use With:Cable Tray
    Package Quantity:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB119GYZ
    • UNSPSC 39131703
    • Color / Finish Yellow Zinc
    • Connection Type Screw
    • Fitting Type Wire Support Bracket
    • Materials Steel
    • Package Quantity 1 per Package
    • Use With Cable Tray
    • SKU Spec Sheet
      SB119GYZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This 1/8 in. H x 1 in. D yellow zinc power cable support is used to support power cable under cable runway is used with 1-1?2 inch or 2 inch stringers. Designed for cable runway stringers. Designed for cable runway stringers.