B-Line (Eaton) SB119AYZ Power Cable Support, Single, 6-1/2 in. x 5-1/4 in. with yellow zinc finish. | Graybar Store
     
B-Line (Eaton) - Power Cable Support,  Single, 6-1/2 in. x 5-1/4 in. with yellow zinc finish. - SB119AYZ
+ / - Hover over image to Zoom
Other Views

    Power Cable Support, Single, 6-1/2 in. x 5-1/4 in. with yellow zinc finish.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB119AYZ
    SKU: 93160282
    $26.86
    Checking Pricing
         
    Color / Finish:Yellow Zinc
    Fitting Type:Wire Support Bracket
    Use With:Cable Tray
    Package Quantity:2 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB119AYZ
    • UNSPSC 39131703
    • Color / Finish Yellow Zinc
    • Connection Type Screw
    • Fitting Type Wire Support Bracket
    • Materials Steel
    • Package Quantity 2 per Package
    • Use With Cable Tray
    • SKU Spec Sheet
      SB119AYZ Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    This 6-1/2 in. H x 5-1/4 in. D yellow zinc power cable support is used to support power cable under cable runway is used with 1-1?2 inch or 2 inch stringers. Designed for cable runway stringers. Designed for cable runway stringers.