Hubbell Wiring Device - Kellems HBL328DCR Yellow 30A 28V DC Locking Single Receptacle With Abuse-Resistant Face For Electric Fishing Reels | Graybar Store
     
Hubbell Wiring Device - Kellems - Yellow 30A 28V DC Locking Single Receptacle With Abuse-Resistant Face For Electric Fishing Reels - HBL328DCR
+ / - Hover over image to Zoom
Other Views

    Yellow 30A 28V DC Locking Single Receptacle With Abuse-Resistant Face For Electric Fishing Reels

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL328DCR
    SKU: 99489351
    $62.76
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL328DCR
    • Color Yellow
    • UNSPSC 39121406
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Wallplates and Boxes, Marine Products,24-32V DC, Receptacle, For Trolling Motor, Corrosion Resistant, Yellow
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: NEMA WD1 and WD5, UL498