RAB Lighting YBLED26/ARM/PCT LED DUSK/DAWN YARDBLSTR 26W W/ARM SLVR | Graybar Store
     
RAB Lighting - LED DUSK/DAWN YARDBLSTR 26W W/ARM SLVR - YBLED26/ARM/PCT
+ / - Hover over image to Zoom
Other Views

    LED DUSK/DAWN YARDBLSTR 26W W/ARM SLVR

    Manufacturer: RAB Lighting
    Manufacturer #: YBLED26/ARM/PCT
    SKU: 25875820
    $218.07
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Lamp Life (hours):100000
    Lumens:2689
    Voltage Rating:120V, 208V, 240V, 277V
    Wattage:26
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # YBLED26/ARM/PCT
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 2689
    • Wattage 26
    • Voltage Rating 120V, 208V, 240V, 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    YARDBLASTER 26W COOL LED 120V 277V PCT W/ ARM SILVER GRAY