Burndy YAV4C2NFXB Hylug™ Compression Long Barrel Flex Conductor, 2-Hole, 4AWG, 35kV, Grey | Graybar Store
     
Burndy - Hylug™ Compression Long Barrel Flex Conductor, 2-Hole, 4AWG, 35kV, Grey - YAV4C2NFXB
+ / - Hover over image to Zoom
Other Views

    Hylug™ Compression Long Barrel Flex Conductor, 2-Hole, 4AWG, 35kV, Grey

    Manufacturer: Burndy
    Manufacturer #: YAV4C2NFXB
    SKU: 25512112
    $25.28
    Checking Pricing
         
    Quick Order:Y
    Wire Size:4 AWG
    Material:Copper
    Length:4.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV4C2NFXB
    • UNSPSC 39121405
    • Finish Electro Tin Plated Finish
    • Length 4.56 in.
    Product Overview:
    Hylug™ Copper compression long barrel flex conductor, belled end, 4 AWG, 2-holes, 4.56 in. L, electro tin plated, without inspection window, grey