Burndy YAV2C2NFXB 2-Hole Compression Lug Without Inspection Window, Tin-Plated, 2 AWG | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window, Tin-Plated, 2 AWG - YAV2C2NFXB
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window, Tin-Plated, 2 AWG

    Manufacturer: Burndy
    Manufacturer #: YAV2C2NFXB
    SKU: 25240789
    $25.28
    Checking Pricing
         
    Quick Order:Y
    Wire Size:2 AWG
    Die Color:Brown
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV2C2NFXB
    • UNSPSC 39121405
    • Die Color Brown
    • Finish Electro Tin Plated Finish
    Product Overview:
    Compression lug without inspection window, 2-hole, electro tin-plated, belled style, copper, 2 AWG