Graybar Vendor 1-YARD-GALV-ELL Yard Conduit Elbow, 1 in. | Graybar Store
Graybar Vendor - Yard Conduit Elbow, 1 in. - 1-YARD-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Yard Conduit Elbow, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-YARD-GALV-ELL
    SKU: 89029032
    $19.64
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-YARD-GALV-ELL
    • Size 1 in.
    • UNSPSC 39131717
    • ECCN EAR99
    Product Overview:
    1 inch steel, rigid metallic galvanized yard elbow.