Burndy YAD6CM5E10 Compression Lug Connector, One-Hole, 6 AWG | Graybar Store
     
Burndy - Compression Lug Connector, One-Hole, 6 AWG - YAD6CM5E10
+ / - Hover over image to Zoom
Other Views

    Compression Lug Connector, One-Hole, 6 AWG

    Manufacturer: Burndy
    Manufacturer #: YAD6CM5E10
    SKU: 25106653
    $1.11
    Checking Pricing
         
    Quick Order:Y
    Wire Size:6 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAD6CM5E10
    • UNSPSC 39121405
    • Finish Electro Tin Plated
    • Wire Size 6 AWG
    Product Overview:
    Compression lug One-hole connector, 6 AWG, electro tin plated, color code none, copper