Burndy YA462NFXB Compression Lug, 2 Hole Without Inspection Window, Belled End, Tin Plated | Graybar Store
     
Burndy - Compression Lug, 2 Hole Without Inspection Window, Belled End, Tin Plated - YA462NFXB
+ / - Hover over image to Zoom
Other Views

    Compression Lug, 2 Hole Without Inspection Window, Belled End, Tin Plated

    Manufacturer: Burndy
    Manufacturer #: YA462NFXB
    SKU: 97193099
    $160.95
    Checking Pricing
         
    Quick Order:Y
    Wire Size:1000 kcmil
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA462NFXB
    • UNSPSC 39121405
    • Finish Electro Tin Plated Finish
    • Wire Size 1000 kcmil
    Product Overview:
    Copper compression lug, 2 hole without inspection window, belled barrell style, tin plated, 7.9 in. L