Burndy YA442NU Compression Lug, Copper, Tin Plated, 1000 Kcmil | Graybar Store
     
Burndy - Compression Lug, Copper, Tin Plated, 1000 Kcmil - YA442NU
+ / - Hover over image to Zoom
Other Views

    Compression Lug, Copper, Tin Plated, 1000 Kcmil

    Manufacturer: Burndy
    Manufacturer #: YA442NU
    SKU: 93145604
    $137.88
    Checking Pricing
         
    Quick Order:Y
    Wire Size:1000 kcmil
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA442NU
    • Finish Electro Tin Plated Finish
    • Wire Size 1000 kcmil
    • Material Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper compression lug, no holes, 1000 kcmil, long barrel, tin plated, 7.14 in. L x 2.17 in. W, 35 kV