Burndy Y8MRB1 Hand-Held Full Cycle Ratchet Tool, 22 to 8 AWG | Graybar Store
     
Burndy - Hand-Held Full Cycle Ratchet Tool, 22 to 8 AWG - Y8MRB1
+ / - Hover over image to Zoom
Other Views

    Hand-Held Full Cycle Ratchet Tool, 22 to 8 AWG

    Manufacturer: Burndy
    Manufacturer #: Y8MRB1
    SKU: 91034351
    $348.87
    Checking Pricing
         
    Capacity:22 to 8 AWG Bare Terminal and Splices
    Standard:RoHS Compatible
    Length:9-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y8MRB1
    • Application For 8-22 AWG Uninsulated Terminals And Splices
    • Type Ratchet
    • UNSPSC 27111518
    • Capacity 22 to 8 AWG Bare Terminal and Splices
    Product Overview:
    Hand held full cycle ratchet tool is used with 22 to 8 AWG bare terminals and splices.
    Uninsulated Terminals: Box Cat Types; T, T-F, YAV BOX, YAV-L BOX, YAV-T-F BOX, YAV-Z BOX, Bulk Cat Types; YAD, YAD-F, YAV, YAV-L, YAV-T-F, YAV-Z; Uninsulated Splices: Box Cat Types; YSV BOX, YSV-L BOX, Bulk Cat Types; YSV, YSV-L. Features: One Tool To Accommodate #22-8 AWG, Lightweight, Full Cycle Ratchet For Positive Crimping, Inspection (PG) Gauges Available To Check Each Groove, Each Indentor Has Its Own Identifying Mark For Inspectability, Jaw Opening Orientation, Molded Finger And Palm Grips And The Easy Reach Frame Minimize User Fatigue, Dieless: No, Handle Length: 9-1/2 IN, Weight: 1.21 LB, Wire Stripper: No, Crimps Coaxial Connectors: No, Wire Cutter: No