Burndy Y10D Pliers, 9-3/4 in. | Graybar Store
     
Burndy - Pliers, 9-3/4 in. - Y10D
+ / - Hover over image to Zoom
Other Views

    Pliers, 9-3/4 in.

    Manufacturer: Burndy
    Manufacturer #: Y10D
    SKU: 88048481
    $55.04
    Checking Pricing
         
    Standard:RoHS Compatible with Exemption
    Length:9-3/4 in.
    Tool Application:#10-22 AWG Splices and Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y10D
    • Application #10-22 AWG Splices and Terminals
    • Type Wire Cutter, Dieless, Hand-Held
    • UNSPSC 27111511
    • Brand HYTOOL
    • Length 9-3/4 in.
    • Tool Application #10-22 AWG Splices and Terminals
    • Standard RoHS Compatible with Exemption
    • SKU Spec Sheet
      Y10D Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hand Held Plier Type Tool, 22 AWG-10 AWG Bare and Nylon Insulated
    Easy wire cutting with precision machined cutting blade, Easy tool operation out of the carton. No need to break in the tool prior to actual usage, Comfort grip handles fit hands comfortably helping make the tool easy to use