Burndy Y1022 Hand-Held Wire Cutter and Stripper | Graybar Store
Burndy - Hand-Held Wire Cutter and Stripper - Y1022
+ / - Hover over image to Zoom
Other Views

    Hand-Held Wire Cutter and Stripper

    Manufacturer: Burndy
    Manufacturer #: Y1022
    SKU: 88048480
    Checking Pricing
    Overall Length (Inches):8.625 in.
    Standard:RoHS Compatible with Exemption
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y1022
    • Application #10-22 AWG Terminals and SplicesSplices
    • Type Wire Cutter/Wire Stripper, Dieless, Terminal Hand Tool-Boxed, Hand-Held
    • UNSPSC 27111511
    • Brand HYTOOL
    Product Overview:
    Hand Held Plier Type Tool, 22 AWG-10 AWG Bare and Insulated
    For Use On #10-22 AWG Nylon Insulated Terminals, #10-22 AWG Nylon Insulated Splices, #10-22 AWG Vinyl Insulated Terminals, #10-22 AWG Vinyl Insulated Splices, #10-22 AWG Uninsulated (Bare) Terminals, #10-22 AWG Uninsulated (Bare) Splices. Hand-held plier type tool to install #10-22 AWG insulated and uninsulated terminals and splices with a wire cutter in the nose of the tool. Will strip #10-22 AWG wire and cut common size mild steel and non-ferrous screws. 5-year limited warranty.