Square D (Schneider Electric) XZCPV0566L5 CORDSET PVC FEMALE M8 3P STR 5M | Graybar Store
     
Square D (Schneider Electric) - CORDSET PVC FEMALE M8 3P STR 5M - XZCPV0566L5
+ / - Hover over image to Zoom
Other Views

    CORDSET PVC FEMALE M8 3P STR 5M

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCPV0566L5
    SKU: 25523648
    $16.41
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:60 V AC75 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCPV0566L5
    • UNSPSC 39121528
    • Voltage Rating 60 V AC75 V DC
    Product Overview:
    Telemecanique,CORDSET PVC FEMALE M8 3P STR 5M,-25...80 AC (static),3 A,60 V AC75 V DC,IP65IP67,general purpose,pre-wired connectors,screw-on,straight female connector, connector type M8 3 pins