Square D (Schneider Electric) XZCPA1141L5 PRE WIRED CONNECTOR M12 FEMALE STRAIGHT | Graybar Store
     
Square D (Schneider Electric) - PRE WIRED CONNECTOR M12 FEMALE STRAIGHT - XZCPA1141L5
+ / - Hover over image to Zoom
Other Views

    PRE WIRED CONNECTOR M12 FEMALE STRAIGHT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCPA1141L5
    SKU: 25324098
    $31.51
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:4A
    Voltage Rating:250 V AC-300 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCPA1141L5
    • UNSPSC 39121528
    • Amperage Rating 4A
    • Voltage Rating 250 V AC-300 V DC
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Schneider Electric,PRE WIRED CONNECTOR M12 FEMALE STRAIGHT,-25...85 C (static),250 V AC-300 V DC,4 A,5m,IP69K,OsiSense,Straight female connector M12, 4 pins,pre-wired connectors,screw-on