Square D (Schneider Electric) XZCP1141L10 PHOTOELECTRIC SENSOR CONNECTOR 300V 4AMP | Graybar Store
     
Square D (Schneider Electric) - PHOTOELECTRIC SENSOR CONNECTOR 300V 4AMP - XZCP1141L10
+ / - Hover over image to Zoom
Other Views

    PHOTOELECTRIC SENSOR CONNECTOR 300V 4AMP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCP1141L10
    SKU: 22102408
    $31.16
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:300 V DC-250 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCP1141L10
    • UNSPSC 39121528
    • Voltage Rating 300 V DC-250 V AC
    Product Overview:
    Schneider Electric,PHOTOELECTRIC SENSOR CONNECTOR 300V 4A,-40...80 C (static)--5...80 C (flexing),10m,300 V DC-250 V AC,4 A,IP65-IP69K-IP67,OsiSense,Straight female connector M12, 4 pins,general purpose,pre-wired connectors,screw-on