Square D (Schneider Electric) XY2CH13270H7 Pull Switch, E-Stop Rope, 240VAC, 10A, Red | Graybar Store
     
Square D (Schneider Electric) - Pull Switch, E-Stop Rope, 240VAC, 10A, Red - XY2CH13270H7
+ / - Hover over image to Zoom
Other Views

    Pull Switch, E-Stop Rope, 240VAC, 10A, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XY2CH13270H7
    SKU: 22101647
    $390.05
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Amperage Rating:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XY2CH13270H7
    • Color Red
    • UNSPSC 39122213
    Product Overview:
    Latching Emergency Stope Rope Pull Switch, Stainless Steel, Slow-Break contact operation, 10A, Screw Clamp Terminal, Red