Square D (Schneider Electric) XY2CH13250 CABLE PULL SWITCH 240VAC 10A XY2C | Graybar Store
     
Square D (Schneider Electric) - CABLE PULL SWITCH 240VAC 10A XY2C - XY2CH13250
+ / - Hover over image to Zoom
Other Views

    CABLE PULL SWITCH 240VAC 10A XY2C

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XY2CH13250
    SKU: 25417891
    $383.45
    Checking Pricing
         
    Quick Order:Y
    Connections:(3) 0.5 INCH NPT SCREW CLAMP
    Contact Operation:1NO/1NC
    NEMA Enclosure Rating:NEMA 1/4/12
    Voltage Rating:300V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XY2CH13250
    • Connections (3) 0.5 INCH NPT SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    • NEMA Enclosure Rating NEMA 1/4/12
    • Voltage Rating 300V
    • SKU Spec Sheet
      XY2CH13250 Spec Sheet
    • ECCN EAR99
    • Country of Origin MA - Morocco
    Product Overview:
    Schneider Electric,CABLE PULL SWITCH 240VAC 10A XY2C,(3) 0.5 Inch NPT Screw Clamp,-25...70C,1 NC + 1 NO,10 A,300V,A300 - Q300,Field Selectable 50 Feet (max),NEMA 1/4/12,Preventa XY2,latching emergency stop rope pull switch,UL Listed