Square D (Schneider Electric) XY2CE2A296H7 CABLE PULL SWITCH 300VAC10AMP XY2CE+OPTI | Graybar Store
     
Square D (Schneider Electric) - CABLE PULL SWITCH 300VAC10AMP XY2CE+OPTI - XY2CE2A296H7
+ / - Hover over image to Zoom
Other Views

    CABLE PULL SWITCH 300VAC10AMP XY2CE+OPTI

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XY2CE2A296H7
    SKU: 22101636
    $412.49
    Checking Pricing
         
    Quick Order:Y
    Connections:(3) 0.5 INCH NPT SCREW CLAMP
    Contact Operation:2 NC + 2 NO
    NEMA Enclosure Rating:NEMA 1/4/12
    Voltage Rating:300V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XY2CE2A296H7
    • Connections (3) 0.5 INCH NPT SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 2 NC + 2 NO
    • NEMA Enclosure Rating NEMA 1/4/12
    • Voltage Rating 300V
    • ECCN EAR99
    • Country of Origin MA - Morocco
    Product Overview:
    Schneider Electric,CABLE PULL SWITCH 300VAC 10A XY2CE,(3) 0.5 Inch NPT Screw Clamp,-25...70C,10 A,2 NC + 2 NO,300V,A300 - Q300,Cable on Left,NEMA 1/4/12,Preventa XY2,latching emergency stop rope pull switch,UL Listed