Square D (Schneider Electric) XY2CE1A150H7 CABLE PULL SWITCH 300VAC 10AMP XY2CEOPTI | Graybar Store
     
Square D (Schneider Electric) - CABLE PULL SWITCH 300VAC 10AMP XY2CEOPTI - XY2CE1A150H7
+ / - Hover over image to Zoom
Other Views

    CABLE PULL SWITCH 300VAC 10AMP XY2CEOPTI

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XY2CE1A150H7
    SKU: 25070718
    $429.58
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:1NO/1NC
    Voltage Rating:300 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XY2CE1A150H7
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    Product Overview:
    Schneider Electric,CABLE PULL SWITCH 300VAC 10A XY2CE,-25...70C,1 NC + 1 NO,10 A,300 V AC,Preventa,Preventa XY2,latching emergency stop rope pull switch,UL, CSA, IEC,XY2CE,XY2CE