Square D (Schneider Electric) XVLA335 PILOT LIGHT 24V 12MM, YELLOW | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 24V 12MM, YELLOW - XVLA335
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 24V 12MM, YELLOW

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVLA335
    SKU: 95041204
    $57.34
    Checking Pricing
         
    Quick Order:Y
    Color:YELLOW
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVLA335
    • Color YELLOW
    • UNSPSC 39121534
    • Series HARMONY
    Product Overview:
    PILOT LIGHT 24V 12MM +OPTIONS,12mm,24 V DC,Covered LED,Harmony XVL,IP40,LED pilot light with integral lens cap,Panel,UL, CSA,Yellow