Square D (Schneider Electric) XVLA334 PILOT LIGHT 24V 12MM, RED | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 24V 12MM, RED - XVLA334
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 24V 12MM, RED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVLA334
    SKU: 95041205
    $57.34
    Checking Pricing
         
    Quick Order:Y
    Color:RED
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVLA334
    • Color RED
    • UNSPSC 39121534
    • Series HARMONY
    Product Overview:
    PILOT LIGHT 24V 12MM +OPTIONS,12mm,24 V DC,Covered LED,Harmony,IP40,Panel,Pilot Light,Red,UL, CSA