Square D (Schneider Electric) XVLA333 PILOT LIGHT 24V 12MM, GREEN | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 24V 12MM, GREEN - XVLA333
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 24V 12MM, GREEN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVLA333
    SKU: 93197693
    $57.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:GREEN
    Voltage Rating:24 V DC
    Brand or Series:HARMONY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVLA333
    • Color GREEN
    • UNSPSC 39121534
    • Brand or Series HARMONY
    Product Overview:
    PILOT LIGHT 24V 12MM +OPTIONS,12mm,24 V DC,Covered LED,Green,Harmony XVL,IP40,LED pilot light with integral lens cap,Panel,UL, CSA