Square D (Schneider Electric) XVLA235 PILOT LIGHT 24V 8MM, YELLOW | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 24V 8MM, YELLOW - XVLA235
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 24V 8MM, YELLOW

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVLA235
    SKU: 95041206
    $35.32
    Checking Pricing
         
    Quick Order:Y
    Color:YELLOW
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVLA235
    • Color YELLOW
    • UNSPSC 39121534
    • Series HARMONY
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    PILOT LIGHT 24V 8MM +OPTIONS,24 V DC,8mm,Covered LED,Harmony,IP40,Panel,Pilot Light,UL, CSA,Yellow