Square D (Schneider Electric) XVLA234 PILOT LIGHT 24V 8MM, RED | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 24V 8MM, RED - XVLA234
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 24V 8MM, RED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVLA234
    SKU: 95041208
    $34.61
    Checking Pricing
         
    Quick Order:Y
    Color:RED
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVLA234
    • Color RED
    • UNSPSC 39121534
    • Series HARMONY
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    PILOT LIGHT 24V 8MM +OPTIONS,24 V DC,8mm,Covered LED,Harmony XVL,IP40,LED pilot light with integral lens cap,Panel,Red,UL, CSA