Square D (Schneider Electric) XUM2ANCNL2 Photo Sensor | Graybar Store
     
Square D (Schneider Electric) - Photo Sensor - XUM2ANCNL2
+ / - Hover over image to Zoom
Other Views

    Photo Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUM2ANCNL2
    SKU: 25280972
    $121.34
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:12...24 V DC,DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUM2ANCNL2
    • UNSPSC 39121528
    • Voltage Rating 12...24 V DC,DC
    Product Overview:
    Schneider Electric,Sensor,Photo,-30...60 C,0.5 ms,1 NO or 1 NC programmable,NPN,12...24 V DC,DC,49.21 ft (15 m),CE, CTick, CULus,Cable (2m),IP65 conforming to IEC 60529-IP67 conforming to IEC 60529,PBT,OsiSense,PMMA,Photo-electric sensor,general purpose